1-1/8IN PLICORD HARDWALL WET EXHAUST
Description
1-1/8IN PLICORD HARDWALL WET EXHAUST ; HOSE 25FT L 50FT/BOX
Part # 20138386
BDI # 423588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.58
Outside Diameter - Millimeter:
40.132
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
28.575
Color:
Black
1-1/8INX10FT 4169A MARINE MASTER PLUS
Description
1-1/8" X 10' (150' CTN) ENG COOLANT HOSE ; 150FT/REL
Part # 4169-0159
BDI # 1090968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
Synthetic Fabric Reinforcement Plies
Typical Use:
Radiator and Heater
Inside Diameter - Millimeter:
28.575
Color:
Black
20C5CX25FT
Description
20C5C X25FT HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5
Part # 36581772
BDI # 1099537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 9 Inch | Burst Pressure 2500 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
28.575
Color:
Black
20C5EX25FT
Description
20C5E X25FT HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE
Part # 36584989
BDI # 1099545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.49
Outside Diameter - Millimeter:
37.846
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 1250 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
28.575
Color:
Black
1-1/8IN 75W ENGINE COOLANT MARINE 125PSI
Description
1-1/8" 75W ENGINE COOLANT MARINE 125PSI ; COOLANT HOSE 50FT/REL
Part # 4175-0859
BDI # 18201987
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Multiple Ply Synthetic Fabric | Bend Radius 8 Inch
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
28.575
Color:
Black