20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
3/4 CLEANMASTER WASHDOWN
Description
3/4 CLEANMASTER WASHDOWN ; PRESSURE WASHER HOSE 500FT/REL
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White
2IN NUTRIFLO SUCTION/DISCHARGE
Description
2IN NUTRIFLO SUCTION/DISCHARGE FOOD HOSE ; 100FT/REL
Part # 20013332
BDI # 423446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
50.8
Color:
Clear
1-1/2INX300FT FRONTIER RED 200
Description
1-1/2INX300FT FRONTIER RED 200 HOSE ; MULTI-PURPOSE 300FT/RL
Part # 20025834
BDI # 21483386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
WT200X100
Description
WT200X100 MATERIAL HANDLING HOSE ; 2"X2.4" ODX100' CLR PVC
Part # WT200X100
BDI # 22124313
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
50.8
Color:
Clear