1-1/2INX300FT FRONTIER RED 200
Description
1-1/2INX300FT FRONTIER RED 200 HOSE ; MULTI-PURPOSE 300FT/RL
Part # 20025834
BDI # 21483386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
WT150X100
Description
WT150X100 MATERIAL HANDLING HOSE ; 1.5"X1.92" ODX100' CLR PVC
Part # WT150X100
BDI # 21443729
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
38.1
Color:
Clear
1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL
Description
1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL ; AIR AND MULTI-PURPOSE HOSE 200FT/REL
Part # 32050055
BDI # 1090808
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
WE150X50
Description
WE150X50 MATERIAL HANDLING HOSE ; 1.93" ODX50' CLR PVC W/GRND WIRE
Part # WE150X50
BDI # 21443760
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.93
Outside Diameter - Millimeter:
49.022
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Rigid PVC Helix and Grounding Wire
Typical Use:
Food Grade | Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Inside Diameter - Millimeter:
38.1
Color:
Clear
1-1/2IN FABCHEM GREEN
Description
1-1/2IN FABCHEM GREEN HOSE ; 100FT/REL
Part # 20018488
BDI # 423177
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Longitudinal Stripe
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
38.1
Color:
Green