FT200X100
Description
FT200X100 SUCTION HOSE ; 2.36" ODX100' CLR PVC
Part # FT200X100
BDI # 21443260
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.944
Other Features:
85 PSI at 68 Deg F | 60 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
50.8
Color:
Clear