K3150-10X100
Description
K3150-10X100 FOOD/BEVERAGE HOSE ; 5/8" IDX0.891" OD CRYSTAL CLR PVC
Part # K3150-10X100
BDI # 20288395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Reinforced With Spiralled Polyester Yarn | 200 PSI at 70 Deg F | 100 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
K010-1014X100
Description
K010-1014X100 TUBING ; 5/8"X7/8"X1/8" CLR PVC
Part # K010-1014X100
BDI # 21443388
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
Product Name:
Tubing
10M3KX50FT
Description
10M3K X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL
Part # 46574877
BDI # 1090509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8IN INSTA-GRIP 300 BLACK
Description
5/8IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022651
BDI # 423093
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 5 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
15.875
Color:
Black
1/2IN FORTRESS 300 BLUE
Description
1/2IN FORTRESS 300 BLUE FOOD HOSE ; 500FT/REEL
Part # 20189064
BDI # 423540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.9
Outside Diameter - Millimeter:
22.86
Other Features:
1 Synthetic Yarn Spiral
Typical Use:
Food Processing Plant | Dairy | Packing House | Bottling Plant
Inside Diameter - Millimeter:
12.7
Color:
Blue