2IN NUTRIFLO SUCTION/DISCHARGE
Description
2IN NUTRIFLO SUCTION/DISCHARGE FOOD HOSE ; 100FT/REL
Part # 20013332
BDI # 423446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
50.8
Color:
Clear
WT200X100
Description
WT200X100 MATERIAL HANDLING HOSE ; 2"X2.4" ODX100' CLR PVC
Part # WT200X100
BDI # 22124313
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
50.8
Color:
Clear
FT200X100
Description
FT200X100 SUCTION HOSE ; 2.36" ODX100' CLR PVC
Part # FT200X100
BDI # 21443260
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.944
Other Features:
85 PSI at 68 Deg F | 60 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
50.8
Color:
Clear
2IN FLEXTRA 100 RED
Description
2IN FLEXTRA 100 RED HOSE ; PETROLEUM 100FT/REL
Part # 20017589
BDI # 424261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.38
Outside Diameter - Millimeter:
60.452
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 4 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Red
WT200X50
Description
WT200X50 MATERIAL HANDLING HOSE ; 2.4" ODX50' CLR PVC
Part # WT200X50
BDI # 21595277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
50.8
Color:
Clear