WT250X50
Description
WT250X50 MATERIAL HANDLING HOSE ; 2.5"X2.99" ODX50' CLR PVC
Part # WT250X50
BDI # 21443619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
63.5
Color:
Clear
K7130-06X100
Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC
Part # K7130-06X100
BDI # 21443420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
WT300X100
Description
WT300X100 MATERIAL HANDLING HOSE ; 3.64" ODX100' CLR PVC
Part # WT300X100
BDI # 21443657
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
76.2
Color:
Clear
K7160-08X100
Description
K7160-08X100 FOOD/BEVERAGE VAC HOSE ; 1/2" IDX0.75" ODX100' CRYSTAL CLR PVC
Part # K7160-08X100
BDI # 21595226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 70 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear
K3150-MM12X100
Description
K3150-MM12X100 FOOD AND BEVERAGE HOSE ; 12MMX100'
Part # K3150-MM12X100
BDI # 24459298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
12
Color:
Crystal Clear