Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.34
Outside Diameter - Millimeter:
8.636
Other Features:
Synthetic Fiber Reinforcement | Burst Pressure 10000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 0.5 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
3.175
Color:
Orange
2TH7 250FT/CARTON
Description
2TH7 XCTN HYDRAULIC HOSE ; 1/8" HOSE ID
Part # 2TH7 250FT/CARTON
BDI # 1102820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.32
Outside Diameter - Millimeter:
8.128
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 12000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
3.175
Color:
Black
1/8IN SAFETY STRIPE II FUEL LINE 50PSI
Description
27000 ; POR FUEL LINE HOSE 1/8
Part # 1/8IN SAFETY STRIPE II FUEL LINE 50PSI
BDI # 18201355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Spiral Reinforced Construction
Typical Use:
Diesel Fuel Injection System
Inside Diameter - Millimeter:
3.175
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
304 Stainless Steel Braid | Nominal Size 3/16 Inch | Burst Pressure 12000 PSI
Typical Use:
Pharmaceutical
Inside Diameter - Millimeter:
3.175
Color:
White
2TH7NC 250FT/CARTON
Description
2TH7NC XCTN HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7
Part # 2TH7NC 250FT/CARTON
BDI # 1102819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.32
Outside Diameter - Millimeter:
8.128
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 12000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
3.175
Color:
Orange