16M2T-MTF 165FT/REEL
Description
16M2T-MTF XREEL HYDRAULIC HOSE ; POR 1" HOSE ID 165FT/REL
Part # 46570227
BDI # 1097184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN 19B PLANT MASTER 250PSI 525FT/RL
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 525FT/REL
Part # 3219-2914
BDI # 18201464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Other Features:
Bend Radius 8 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
16M3K 165FT/REEL
Description
16M3K XREEL HYDRAULIC HOSE ; POR 1" HOSE ID 1.48" HOSE OD 165FT/REL
Part # 46571163
BDI # 1097195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG6K 100FT/CARTON
Description
16EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511289
BDI # 1096725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG5KX25FT
Description
16EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514024
BDI # 1096719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black