10EFG6KX25FT
Description
10EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514034
BDI # 1090232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 8 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
10G1HX50FT
Description
10G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574108
BDI # 1090361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 8 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Part # 46579666
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
8EFG6KX25FT
Description
8EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514033
BDI # 1115826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
10EFG5KX25FT
Description
10EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514022
BDI # 1090227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 8 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
15.875
Color:
Black