3/4 CLEANMASTER WASHDOWN
Description
3/4X500 CLEAN WASHDWN W/O NOZZ ; PRESSURE WASHER HOSE
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White
3/4INX500FT PLANT MASTER RED 250PSI
Description
3/4X500 CL PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045349
BDI # 20542029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
12M2T 220FT/REEL
Description
12M2T XREEL HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 46571567
BDI # 1093015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4 FRONTIER RED300
Description
3/4IN FRONTIER RED 300WP HOSE ; MULTI-PURPOSE 500FT/REEL
Part # 20026985
BDI # 21575509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red
3/4 FRONTIER RED200
Description
3/4IN FRONTIER RED 200WP HOSE ; MULTI-PURPOSE 500FT/REEL
Part # 20025799
BDI # 21575507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.12
Outside Diameter - Millimeter:
28.448
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red