Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
Bend Radius 5 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Typical Use:
Open and Outside Area | Well Ventilated Factory Building
Inside Diameter - Millimeter:
12.7
Color:
Black
10GTHX25FT
Description
10GTH X25FT HYDRAULIC HOSE ; GTH 1-FIBER BRAID SAE 100R6 25/PAK
Part # 10GTHX25FT
BDI # 1090470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1400 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
2 Ply Synthetic Spiral | Burst Pressure 250 PSI
Typical Use:
Heater
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
5" Bend Radius | 1 Textile Braid
Typical Use:
Lube Line | Air Line
Inside Diameter - Millimeter:
15.875
Color:
Black
SCX5-10X250FT REEL
Description
SCX5-10X250 HYDRAULIC HOSE ; POR POLYCHLOROPRENE
Part # SCX5-10X250FT REEL
BDI # 22083669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
5.5" Bend Radius | 1 Braid Steel Wire | 1 Braid Textile
Typical Use:
Fleet Service
Inside Diameter - Millimeter:
12.7
Color:
Black