1/2X50' 205MB SMOOTH STEAM KING BULK
Description
1/2X50' 205MB SMOOTH STEAM KING BULK ; POR STEAM HOSE NON-RETURNABLE
Part # 1/2X50' 205MB SMOOTH STEAM KING BULK
BDI # 18201951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
3/4IN 4230BS ENGINE COOLANT 50PSI 200FT
Description
3/4" X BALE COOLANT HOSE ; 200FT/REL
Part # 3/4IN 4230BS ENGINE COOLANT 50PSI 200FT
BDI # 22284969
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
Bend Radius 7.5 Inch | Burst Pressure 200 PSI | 7 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4IN 4230S ENGINE COOLANT 75PSI 200FT
Description
3/4" X BALE HEATER HOSE ; 800FT/REL
Part # 3/4IN 4230S ENGINE COOLANT 75PSI 200FT
BDI # 22284088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
Bend Radius 7.5 Inch | Burst Pressure 300 PSI | 7 Inch HG Vacuum Rating | Synthetic Fiber Reinforcement
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 7 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Inside Diameter - Millimeter:
19.05
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 7 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Inside Diameter - Millimeter:
19.05
Color:
Blue