2X5FT GS COOLANT AIR 60 HW
Description
2X5FT GS COOLANT AIR 60 HW HOSE ; 5FT/BOX
Part # 2X5FT GS COOLANT AIR 60 HW
BDI # 28385508
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.46
Outside Diameter - Millimeter:
62.484
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 4.5 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
50.8
Color:
Black
2IN ARVAC SW
Description
2IN ARVAC SW HOSE ; NON-RETURNABLE 25FT L MTL HANDLING RIGID
Part # 2IN ARVAC SW
BDI # 24574026
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.46
Outside Diameter - Millimeter:
62.484
Other Features:
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 2.5 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT ARVAC SW
Description
2IN ARVAC SW HOSE ; 100FT L MATERIAL HANDLING THERMOPLASTIC
Part # 2INX100FT ARVAC SW
BDI # 24576309
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.46
Outside Diameter - Millimeter:
62.484
Other Features:
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 2.5 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
319MB GOLD MASTER AIR AND MP 2INX50FT
Description
3619 0630 ; 2IN 1000PSI HOSE
Part # 319MB GOLD MASTER AIR AND MP 2INX50FT
BDI # 18201627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.46
Outside Diameter - Millimeter:
62.484
Other Features:
Bend Radius 25 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Gold
2IN PLICORD HD VACUUM BLACK
Description
2IN PLICORD HD VACUUM BLACK HOSE ; NON-RETURNABLE 50FT L SBR SE
Part # 2IN PLICORD HD VACUUM BLACK
BDI # 425059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.46
Outside Diameter - Millimeter:
62.484
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 8 Inch
Typical Use:
Grinding Machine | Wood Working Machine
Inside Diameter - Millimeter:
50.8
Color:
Black