3/4 CLEANMASTER WASHDOWN
Description
3/4 CLEANMASTER WASHDOWN ; PRESSURE WASHER HOSE 500FT/REL
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White
K3150-16X100
Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS
Part # K3150-16X100
BDI # 20288396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
WT100X50
Description
WT100X50 MATERIAL HANDLING HOSE ; 1.3" ODX50' CLR PVC
Part # WT100X50
BDI # 21443769
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
55 PSI at 68 Deg F | 30 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
25.4
Color:
Clear
FT100X100
Description
FT100X100 SUCTION HOSE ; 1"X1.28" ODX100' CLR PVC
Part # FT100X100
BDI # 21443257
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.28
Outside Diameter - Millimeter:
32.512
Other Features:
100 PSI at 68 Deg F | 70 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
25.4
Color:
Clear
K7160-16X100
Description
K7160-16X100 FOOD/BEVERAGE VAC HOSE ; 1" IDX1.297" ODX100' CRYSTAL CLR PVC
Part # K7160-16X100
BDI # 21443426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.297
Outside Diameter - Millimeter:
32.944
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear