SNW-22 X 3 15/16
Description
SNW-22 X 3 15/16 BRG ADAPTER SLEEVE ; 5-23/32IN OD STEEL
Part # SNW-22 X 3 15/16
BDI # 1373540
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW 22 X 3-15/16 ADAPTER
Description
SNW 22 X 3-15/16 ADAPTER SLEEVE ; 4.325-12 THREAD 3.938" BORE 3.216" L
Part # SNW 22 X 3-15/16 ADAPTER
BDI # 968753
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596599
SNW 22X3.15/16
Description
SNW 22X3.15/16 BRG ADAPTER SLEEVE ; 3-15/16" BORE 3.206" LTB
Part # SNW 22X3.15/16
BDI # 1418992
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve
SNW-122 X 3 15/16
Description
SNW-122 X 3 15/16 BRG ADAPTER SLEEVE ; 3-15/16" BORE
Part # SNW-122 X 3 15/16
BDI # 1373480
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.439
Length Thru Bore - Inch:
4.348
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type