SY5420-5DZ-N7T-F2
Description
SY5420-5DZ-N7T-F2 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SY5420-5DZ-N7T-F2
BDI # 17867229
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
7
Voltage:
24 VDC
SV3100-5W1U
Description
SV3100-5W1U SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5W1U
BDI # 17864133
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor | Without Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
2.134
Voltage:
Not Applicable
XT34-60
Description
XT34-60 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # XT34-60
BDI # 17897401
Features
Port Type:
1/8" FNPT | M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Foot Pedal | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Lock | Pilot Signal for Air Operated Valve Application
Overall Length - Inch:
7.559
Voltage:
Not Applicable
SYJ5123-5G-M5
Description
SYJ5123-5G-M5 SOLENOID VALVE ; 5 PORT 24VDC M5 THRD PORT
Part # SYJ5123-5G-M5
BDI # 21574327
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.13 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.484
Voltage:
24 VDC