Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
14.529
Other Features:
Double Sealed Precision Ground Ball Bearing | Pre Lubricated
80B13U
Description
80B13U IDLER CHAIN SPROCKET ; 1" BORE 80 CHAIN 13T SLV BRG
Part # 80B13U
BDI # 21436824
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
38.1
Other Features:
Bronze Bearing
35B13F
Description
35B13F IDLER CHAIN SPROCKET ; 1/2" BORE 35 CHAIN 13T NDL BRG
Part # 35B13F
BDI # 21436878
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
40B19F
Description
40B19F IDLER CHAIN SPROCKET ; 1" BORE 40 CHAIN 19T NDL BRG
Part # 40B19F
BDI # 21436881
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.296
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
50B17F
Description
50B17F IDLER CHAIN SPROCKET ; 1" BORE 50 CHAIN 17T NDL BRG
Part # 50B17F
BDI # 21436884
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.719
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1