010-6015S
Description
010-6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010-6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
010-4018S
Description
010-4018S IDLER SPROCKET ; 0.635" BORE 18 TEETH FOR ANSI 40 CHAIN
Part # 010-4018S
BDI # 1309398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Outside Diameter - Millimeter:
79.654
Number of Rows of Teeth:
1
010-5017S
Description
010-5017S IDLER SPROCKET ; 0.635" BORE 17 TEETH FOR ANSI 50 CHAIN
Part # 010-5017S
BDI # 1309399
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.729
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
012-8012S
Description
012-8012S IDLER SPROCKET ; 0.75" ID 4.347" OD 12 TEETH
Part # 012-8012S
BDI # 1309407
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.347
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width