80B13U
Description
80B13U IDLER CHAIN SPROCKET ; 1" BORE 80 CHAIN 13T SLV BRG
Part # 80B13U
BDI # 21436824
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
38.1
Other Features:
Bronze Bearing
35B13F
Description
35B13F IDLER CHAIN SPROCKET ; 1/2" BORE 35 CHAIN 13T NDL BRG
Part # 35B13F
BDI # 21436878
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
80B13F
Description
80B13F IDLER ROLLER CHAIN SPROCKET ; 1" P 13T NEEDLE BRG 1" BORE
Part # 80B13F
BDI # 20096808
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
D80B13F
Description
D80B13F IDLER SPROCKET ; 1" BORE 80-2 CHAIN SIZE 13T
Part # D80B13F
BDI # 21436968
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5