40B19F
Description
40B19F IDLER CHAIN SPROCKET ; 1" BORE 40 CHAIN 19T NDL BRG
Part # 40B19F
BDI # 21436881
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.296
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
25B19U
Description
25B19U IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T SLV BRG
Part # 25B19U
BDI # 21436877
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Length Thru Bore - Millimeter:
12.7
Other Features:
Bronze Bearing
25B19F
Description
25B19F IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T NDL BRG
Part # 25B19F
BDI # 21436876
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Length Thru Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
D40B19F
Description
D40B19F IDLER SPROCKET ; 1" BORE 40-2 CHAIN SIZE 19T
Part # D40B19F
BDI # 21436841
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.296
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.296
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1