Features
Maximum Belt Width - Inch:
3.063
Maximum Belt Width - Millimeter:
77.8
Bearing Type:
Needle Bearing
Face Width - Millimeter:
77.8
Face Width - Inch:
3.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
88.9
Other Features:
Crowned Face | Used with SO4 Idler Shaft
P2B
Description
P2B BELT IDLER PULLEY ; 0.635" BORE 2-1/16" MAX BW 4-1/2" OD
Part # P2B
BDI # 21437033
Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
69.85
Other Features:
Crowned Face | Used with IS1663 Idler Stub
Features
Maximum Belt Width - Inch:
4.5
Maximum Belt Width - Millimeter:
114.3
Bearing Type:
Ball Bearing
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Other Features:
Crowned Face | Used with IS1665 Idler Stub
Features
Maximum Belt Width - Inch:
1.063
Maximum Belt Width - Millimeter:
27
Bearing Type:
Needle Bearing
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
38.1
Other Features:
Crowned Face | Used with SO2 Idler Shaft
Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Crowned Face | Used with SO3 Idler Shaft