6.50X4.25-IDL-FLAT
Description
6.50X4.25-IDL-FLAT OBS DO NOT USE 12/22 ; FLAT IDLER PULLEY
Part # 7723-6425
BDI # 1110880
Features
Maximum Belt Width - Inch:
4.25
Maximum Belt Width - Millimeter:
107.95
Bearing Type:
Ball Bearing
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing
F3B6280
Description
F3B6280 FLAT BELT IDER PULLEY ; NON RETURNABLE 6.28" OD 2-3/4" BORE
Part # F3B6280
BDI # 17283146
Features
Maximum Belt Width - Inch:
2.75
Maximum Belt Width - Millimeter:
69.85
Bearing Type:
Ball Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing
F4B6280
Description
F4B6280 FLAT BELT IDER PULLEY ; NON RETURNABLE 6.28" OD 3-3/4" BORE
Part # F4B6280
BDI # 17283147
Features
Maximum Belt Width - Inch:
3.75
Maximum Belt Width - Millimeter:
95.25
Bearing Type:
Ball Bearing
Face Width - Millimeter:
97.79
Face Width - Inch:
3.85
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing
Features
Maximum Belt Width - Inch:
0.787
Maximum Belt Width - Millimeter:
20
Bearing Type:
Ball Bearing
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
23
Other Features:
6308 Bearing
Features
Maximum Belt Width - Inch:
2.165
Maximum Belt Width - Millimeter:
55
Bearing Type:
Ball Bearing
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
23
Other Features:
6308 Bearing