Page 1 of 2

Next

Compare
N4D1F IDLER

COMPARE

N4D1F IDLER

Description
N4D1F IDLER ; 1" BORE 1-1/16" MAX BW 4-3/8" OD

BROWNING

Part # 1297100

BDI # 327213

Features

Maximum Belt Width - Inch: 1.063
Maximum Belt Width - Millimeter: 27
Bearing Type: Needle Bearing
Face Width - Millimeter: 27
Face Width - Inch: 1.063

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 31.75
Other Features: Bearing with Retainer

Price Inventory : In stock
$ 184.71 / each QTY
P4B

COMPARE

P4B

Description
P4B IDLER PULLEY ; FLAT BELT 1" BORE 4-1/2" BW 7" OD

BREWER MACH AND GEAR

Part # P4B

BDI # 21437037

Features

Maximum Belt Width - Inch: 4.5
Maximum Belt Width - Millimeter: 114.3
Bearing Type: Ball Bearing
Face Width - Millimeter: 114.3
Face Width - Inch: 4.5

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 101.6
Other Features: Crowned Face | Used with IS1665 Idler Stub

Price Inventory : In stock
$ 229.04 / each QTY
P3F

COMPARE

P3F

Description
P3F BELT IDLER PULLEY ; 1" BORE 3-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P3F

BDI # 21437036

Features

Maximum Belt Width - Inch: 3.063
Maximum Belt Width - Millimeter: 77.8
Bearing Type: Needle Bearing
Face Width - Millimeter: 77.8
Face Width - Inch: 3.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 88.9
Other Features: Crowned Face | Used with SO4 Idler Shaft

Price Inventory : In stock
$ 83.31 / each QTY
P2F

COMPARE

P2F

Description
P2F BELT IDLER PULLEY ; 1" BORE 2-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P2F

BDI # 21437034

Features

Maximum Belt Width - Inch: 2.063
Maximum Belt Width - Millimeter: 52.4
Bearing Type: Needle Bearing
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 63.5
Other Features: Crowned Face | Used with SO3 Idler Shaft

Price Inventory : In stock
$ 73.59 / each QTY
P1F

COMPARE

P1F

Description
P1F BELT IDLER PULLEY ; 1" BORE 1-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P1F

BDI # 21437027

Features

Maximum Belt Width - Inch: 1.063
Maximum Belt Width - Millimeter: 27
Bearing Type: Needle Bearing
Face Width - Millimeter: 27
Face Width - Inch: 1.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 38.1
Other Features: Crowned Face | Used with SO2 Idler Shaft

Price Inventory : In stock
$ 57.20 / each QTY