IS166
Description
IS166 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-7/16" OL STEEL
Part # IS166
BDI # 21436872
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
2.438
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
5/8-11
Thread Size 1:
3/4-16
Usable Length - Inch:
0.5
Product Name:
Idler Stud
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
7.662
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
1-14
Usable Length - Inch:
6
Product Name:
Idler Shaft
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
2.125
Product Name:
Idler Shaft
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.349
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-16
Usable Length - Inch:
3.125
Product Name:
Idler Shaft
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
5.349
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
4.125
Product Name:
Idler Shaft