Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
6.938
Thread Size:
1-14
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4.563
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
16
Thread Size:
1-14
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Screw Adjustment
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
4.375
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
14
Thread Size:
1-14
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Tapped Hub | Vertical Mount
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3