Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
20-IDL-BRAK

COMPARE

20-IDL-BRAK

Description
20-IDL-BRAK IDLER BRACKET TENSIONER ; BASE MOUNT FOR 1" SHAFT 1-14 THREAD

GATES

Part # 77201020

BDI # 1099868

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 6.938
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 4.56

Price Inventory : In stock
$ 177.37 / each QTY
SL

COMPARE

SL

Description
SL IDLER TENSIONER ; BASE MOUNTED 1-1/2" SHAFT 6-15/16" OAL

BREWER MACH AND GEAR

Part # SL

BDI # 20096812

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 6.938
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4.563

Price Inventory : In stock
$ 98.41 / each QTY
HL

COMPARE

HL

Description
HL TENSIONER ; SHFT MTD 1-1/2" SHFT DIA 16" L 4-3/8" W

BREWER MACH AND GEAR

Part # HL

BDI # 21436976

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 16
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Screw Adjustment
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4.375

Price Inventory : In stock
$ 153.92 / each QTY
MVL

COMPARE

MVL

Description
MVL TENSIONER ; SHFT MTD 1" SHFT DIA 14" L 3" W

BREWER MACH AND GEAR

Part # MVL

BDI # 21437021

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 14
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Tapped Hub | Vertical Mount
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3

Price Inventory : Available to order
$ 180.54 / each QTY