10-IDL-BRAK
Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL
Part # 77201010
BDI # 1090473
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
4.625
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
3.06
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Flanged Base | Serrated Teeth | 360 Degree Rotating Arm
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Length - Millimeter:
101.6
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Medium | Slide Adjustment
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.25
TM44
Description
TM44 IDLER TENSIONER ; BASE MOUNTED 1" SHAFT 8-11/16" OAL
Part # TM44
BDI # 20096817
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
8.688
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Spring Loaded | Automatic Tensioning | Shaft Must be Ordered Separately
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.125
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.625
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.063