20-IDL-BRAK

COMPARE

20-IDL-BRAK

Description
20-IDL-BRAK IDLER BRACKET TENSIONER ; BASE MOUNT FOR 1" SHAFT 1-14 THREAD

GATES

Part # 77201020

BDI # 1099868

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 6.938
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 4.56

Price Inventory : In stock
$ 177.37 / each QTY
HL

COMPARE

HL

Description
HL TENSIONER ; SHFT MTD 1-1/2" SHFT DIA 16" L 4-3/8" W

BREWER MACH AND GEAR

Part # HL

BDI # 21436976

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 16
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Screw Adjustment
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4.375

Price Inventory : In stock
$ 153.92 / each QTY
SL

COMPARE

SL

Description
SL IDLER TENSIONER ; BASE MOUNTED 1-1/2" SHAFT 6-15/16" OAL

BREWER MACH AND GEAR

Part # SL

BDI # 20096812

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 6.938
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4.563

Price Inventory : In stock
$ 98.41 / each QTY
MVL

COMPARE

MVL

Description
MVL TENSIONER ; SHFT MTD 1" SHFT DIA 14" L 3" W

BREWER MACH AND GEAR

Part # MVL

BDI # 21437021

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 14
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
Other Features: Tapped Hub | Vertical Mount
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3

Price Inventory : Available to order
$ 180.55 / each QTY