Page 1 of 2

Next

Compare
SDS-B

COMPARE

SDS-B

Description
SDS-B IDLER BUSHING ; BUSHING, IDLER; 0.635" BORE; SDS SRS; QD

BREWER MACH AND GEAR

Part # SDS-B

BDI # 21436893

Features

Bearing Type: Ball Bearing
Flange Outside Diameter - Millimeter: 79.375
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Flange Outside Diameter - Inch: 3.125

Outside Diameter - Millimeter: 79.375
Length - Millimeter: 31.75
Other Features: With Fastener
Length - Inch: 1.25
Bushing Series: SDS

Price Inventory : In stock
$ 68.80 / each QTY
010-10483

COMPARE

010-10483

Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL

TIMKEN

Part # 010-10483

BDI # 1424047

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : In stock
$ 63.77 / each QTY
SH-B

COMPARE

SH-B

Description
SH-B IDLER BUSHING ; BUSHING, IDLER; 0.625" BORE; SH SRS; QD

BREWER MACH AND GEAR

Part # SH-B

BDI # 21436895

Features

Bearing Type: Ball Bearing
Flange Outside Diameter - Millimeter: 66.675
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Flange Outside Diameter - Inch: 2.625

Outside Diameter - Millimeter: 47.625
Length - Millimeter: 33.35
Other Features: With Fastener
Length - Inch: 1.313
Bushing Series: SH

Price Inventory : In stock
$ 65.95 / each QTY
P2B

COMPARE

P2B

Description
P2B BELT IDLER PULLEY ; 0.635" BORE 2-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P2B

BDI # 21437033

Features

Maximum Belt Width - Inch: 2.063
Maximum Belt Width - Millimeter: 52.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 69.85
Other Features: Crowned Face | Used with IS1663 Idler Stub

Price Inventory : In stock
$ 104.67 / each QTY
P3B

COMPARE

P3B

Description
P3B BELT IDLER PULLEY ; 0.635" BORE 3-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P3B

BDI # 21437035

Features

Maximum Belt Width - Inch: 3.063
Maximum Belt Width - Millimeter: 77.8
Bearing Type: Ball Bearing
Face Width - Millimeter: 77.8
Face Width - Inch: 3.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 95.25
Other Features: Crowned Face | Used with IS1664 Idler Stub

Price Inventory : In stock
$ 118.72 / each QTY