HN80B13 IDLER
Description
HN80B13 IDLER ; NON-RETURNABLE 13 TEETH 80 ANSI 4.66" OD
Part # 1297290
BDI # 327194
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
IDH1 1/2
Description
IDH1 1/2 IDLER BUSHNG ; 1/2" BORE H SERIES ST BUSHING
Part # 1078435
BDI # 328917
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Flange Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
41.275
Length - Millimeter:
31.75
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
1.25
Bushing Series:
H
41E15
Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE
Part # 41E15
BDI # 620708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 77201750
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
1610-IDLR-BUSH
Description
1610-IDLR-BUSH IDLER BUSHING ; 5/8" BORE 1610 SERIES TL BUSHING
Part # 77202610
BDI # 1096461
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
57.15
Length - Millimeter:
25.4
Other Features:
5/8-18 Thread
Length - Inch:
1
Bushing Series:
1610