Page 1 of 18

Next

Compare
80B13F

COMPARE

80B13F

Description
80B13F IDLER ROLLER CHAIN SPROCKET ; 1" P 13T NEEDLE BRG 1" BORE

BREWER MACH AND GEAR

Part # 80B13F

BDI # 20096808

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Length Thru Bore - Millimeter: 38.1
Length Thru Bore - Inch: 1.5

Price Inventory : In stock
$ 52.29 / each QTY
TM22

COMPARE

TM22

Description
TM22 IDLER TENSIONER ; 1" SHFT DIA 8-11/16" L 3-1/8" W 3" H

BREWER MACH AND GEAR

Part # TM22

BDI # 21436846

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 8.688
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Spring Loaded | Automatic Tensioning | Shaft Must be Ordered Separately
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.125

Price Inventory : In stock
$ 125.59 / each QTY
1BU4F

COMPARE

1BU4F

Description
1BU4F IDLER PULLEY ; V-BELT 1" BORE 5/8" BW 4" OD

BREWER MACH AND GEAR

Part # 1BU4F

BDI # 21436869

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 38.1
Other Features: Used with SO2 Idler Shaft
Belt Width - Millimeter: 15.875
Belt Series: B

Price Inventory : In stock
$ 29.83 / each QTY
GSM

COMPARE

GSM

Description
GSM IDLER TENSIONER ; 1" SHFT DIA 4" L 1-7/8" H

BREWER MACH AND GEAR

Part # GSM

BDI # 21436975

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Flanged Base | Serrated Teeth | 360 Degree Rotating Arm
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 0

Price Inventory : In stock
$ 46.28 / each QTY
25B19U

COMPARE

25B19U

Description
25B19U IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T SLV BRG

BREWER MACH AND GEAR

Part # 25B19U

BDI # 21436877

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.648
Length Thru Bore - Millimeter: 12.7
Other Features: Bronze Bearing

Price Inventory : In stock
$ 22.84 / each QTY