Features
Maximum Belt Width - Inch:
3.063
Maximum Belt Width - Millimeter:
77.8
Bearing Type:
Needle Bearing
Face Width - Millimeter:
77.8
Face Width - Inch:
3.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
88.9
Other Features:
Crowned Face | Used with SO4 Idler Shaft
2012-F
Description
2012-F TAPERED IDLER BUSHING ; UNIVERSAL 1" BORE 2-3/4" OD 2-5/8" BC
Part # 2012-F
BDI # 21436873
Features
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
25.4
Bore - Inch:
1
Length - Millimeter:
31.75
Other Features:
With Fastener
Length - Inch:
1.25
Bushing Series:
2012
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
14.529
Other Features:
Double Sealed Precision Ground Ball Bearing | Pre Lubricated
15V5F
Description
15V5F BELT IDLER PULLEY ; 1" BORE 5/8" BW 1G NDL BRG 5" OD
Part # 15V5F
BDI # 21436923
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
5V
P2B
Description
P2B BELT IDLER PULLEY ; 0.635" BORE 2-1/16" MAX BW 4-1/2" OD
Part # P2B
BDI # 21437033
Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
69.85
Other Features:
Crowned Face | Used with IS1663 Idler Stub