Features
Maximum Belt Width - Inch:
4.5
Maximum Belt Width - Millimeter:
114.3
Bearing Type:
Ball Bearing
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Other Features:
Crowned Face | Used with IS1665 Idler Stub
Features
Maximum Belt Width - Inch:
4.5
Maximum Belt Width - Millimeter:
114.3
Bearing Type:
Needle Bearing
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Other Features:
Crowned Face | Used with SO6 Idler Shaft
140B11F
Description
140B11F IDLER SPROCKET ; 1-1/2" BORE 140 CHAIN SIZE 11T
Part # 140B11F
BDI # 21436922
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.25