Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.729
Length Thru Bore - Millimeter:
18.29
Length Thru Bore - Inch:
0.72
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
2
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
2
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CS5005
Description
CS5005 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #50 3/4" BORE 15T
Part # CS5005
BDI # 19305592
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
3.34
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.343 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
CS5002
Description
CS5002 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #50 17MM BORE 15T
Part # CS5002
BDI # 17283072
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
3.34
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.343 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing