N16H100 IDLER

COMPARE

N16H100 IDLER

Description
N16H100 IDLER ; NON-RETURNABLE 1" B 1" BW H 1/2" BP 16T

BROWNING

Part # 1297076

BDI # 327207

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 25.4
Face Width - Inch: 1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.49
Length Thru Bore - Millimeter: 25.4
Belt Pitch: 1/2 Inch
Other Features: Bearing with Retainer
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
$ 131.57 / each QTY
16H1-F

COMPARE

16H1-F

Description
16H1-F BELT IDLER PULLEY ; 1" BORE 1" BW H 1/2" BP 16T

BREWER MACH AND GEAR

Part # 16H1-F

BDI # 21436926

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 27
Face Width - Inch: 1.063
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.49
Length Thru Bore - Millimeter: 28.575
Belt Pitch: 1/2 Inch
Other Features: Used with SO2 Idler Shaft
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
$ 33.37 / each QTY
KSR15-B0-08-10-16-08

COMPARE

KSR15-B0-08-10-16-08

Description
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT

INA

Part # KSR15-B0-08-10-16-08

BDI # 1411817

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.776
Length Thru Bore - Millimeter: 28.6
Other Features: 7 MM Teeth Width

Price Inventory : Available to order
$ 47.21 / each QTY