2012-IDLR-BUSH
Description
2012-IDLR-BUSH IDLER BUSHING ; 3/4" BORE 2012 SERIES TL BUSHING
Part # 77202012
BDI # 1099416
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.85
Length - Millimeter:
31.75
Other Features:
3/4-16 Thread
Length - Inch:
1.25
Bushing Series:
2012
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
68.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Flange Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
47.523
Length - Millimeter:
33.35
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.313
Bushing Series:
SH
36-IDL-SPRK
Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T
Part # 77201520
BDI # 1104819
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
36
1610-IDLR-BUSH
Description
1610-IDLR-BUSH IDLER BUSHING ; 5/8" BORE 1610 SERIES TL BUSHING
Part # 77202610
BDI # 1096461
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
57.15
Length - Millimeter:
25.4
Other Features:
5/8-18 Thread
Length - Inch:
1
Bushing Series:
1610
HN35B13 IDLER
Description
HN35B13 IDLER ; NON-RETURNABLE 3/8" P 13T NDL BRG 1/2" B
Part # 1297233
BDI # 327188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.156 Inch Hub Diameter | 0.168 Inch Teeth Width