N16H100 IDLER
Description
N16H100 IDLER ; NON-RETURNABLE 1" B 1" BW H 1/2" BP 16T
Part # 1297076
BDI # 327207
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4
HN35B19 IDLER
Description
HN35B19 IDLER ; NON-RETURNABLE 3/8" P 19T NDL BRG 1" B
Part # 1297241
BDI # 327189
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
25.4
Other Features:
1.813 Inch Hub Diameter | 0.168 Inch Teeth Width
35BB19H 1/2
Description
35BB19H 1/2 IDLER SPROCKET ; 3/8" P 19T HT BALL BEARING 1/2" BORE
Part # 35BB19H 1/2
BDI # 618614
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
18.288
Other Features:
0.168 Inch Teeth Width
Features
Maximum Belt Width - Inch:
0.688
Maximum Belt Width - Millimeter:
17.475
Bearing Type:
Ball Bearing
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
18.288
Other Features:
Crowned Face | Used with IS166 Idler Stub
16H1-F
Description
16H1-F BELT IDLER PULLEY ; 1" BORE 1" BW H 1/2" BP 16T
Part # 16H1-F
BDI # 21436926
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
28.575
Belt Pitch:
1/2 Inch
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
25.4