N22L100 IDLER

COMPARE

N22L100 IDLER

Description
N22L100 IDLER ; NON-RETURNABLE 1" B 1" BW L 3/8" BP 22T

BROWNING

Part # 1297068

BDI # 327210

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 25.4
Face Width - Inch: 1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.602
Length Thru Bore - Millimeter: 25.4
Belt Pitch: 3/8 Inch
Other Features: Bearing with Retainer
Belt Width - Millimeter: 25.4

Price Inventory : In stock
$ 106.16 / each QTY
41E15

COMPARE

41E15

Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE

MARTIN SPROCKET & GR

Part # 41E15

BDI # 620708

Features

Chain Pitch - Inch: 0.5
Chain Size: 40 | 41
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.65
Length Thru Bore - Millimeter: 25.4
Other Features: Oil Impregnated Sintered Bronze Bearing

Price Inventory : In stock
$ 23.27 / each QTY
41E15

COMPARE

41E15

Description
41E15 IDLER CHAIN SPROCKET ; 1/2" BORE 40 - 41 CHAIN 15T SLV BRG

BREWER MACH AND GEAR

Part # 41E15

BDI # 21436883

Features

Chain Pitch - Inch: 0.5
Chain Size: 40 | 41
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.65
Length Thru Bore - Millimeter: 25.4
Other Features: Oil Impregnated Sintered Bronze Bearing

Price Inventory : In stock
$ 34.09 / each QTY
35BB20H 5/8

COMPARE

35BB20H 5/8

Description
35BB20H 5/8 IDLER SPROCKET ; 3/8" P 20T HT BALL BEARING 5/8" BORE

MARTIN SPROCKET & GR

Part # 35BB20H 5/8

BDI # 618616

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.59
Length Thru Bore - Millimeter: 18.288
Other Features: 0.168 Inch Teeth Width

Price Inventory : Available to order
$ 36.44 / each QTY
PBB

COMPARE

PBB

Description
PBB IDLER PULLEY ; 0.635" BORE 11/16" MAX BW 2-1/2" OD

BREWER MACH AND GEAR

Part # PBB

BDI # 20088415

Features

Maximum Belt Width - Inch: 0.688
Maximum Belt Width - Millimeter: 17.475
Bearing Type: Ball Bearing
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 18.288
Other Features: Crowned Face | Used with IS166 Idler Stub

Price Inventory : Available to order
$ 40.19 / each QTY