13V3F
Description
13V3F BELT IDLER PULLEY ; 1" BORE 3/8" BW 1G NDL BRG 3" OD
Part # 13V3F
BDI # 21436921
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
9.525
Belt Series:
3V