30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 77201750
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
41E15
Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE
Part # 41E15
BDI # 620708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Flange Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Length - Millimeter:
49.225
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.938
Bushing Series:
SK
50BB25H 3/4
Description
50BB25H 3/4 IDLER SPROCKET ; 5/8" P 25T HT BALL BRG 3/4" BORE
Part # 50BB25H 3/4
BDI # 621218
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Length Thru Bore - Millimeter:
15.494
Other Features:
0.343 Inch Teeth Width
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Flange Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
73.025
Length - Millimeter:
63.5
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
2.5
Bushing Series:
Q1