HN80B13 IDLER
Description
HN80B13 IDLER ; NON-RETURNABLE 13 TEETH 80 ANSI 4.66" OD
Part # 1297290
BDI # 327194
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
80B13U
Description
80B13U IDLER CHAIN SPROCKET ; 1" BORE 80 CHAIN 13T SLV BRG
Part # 80B13U
BDI # 21436824
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
38.1
Other Features:
Bronze Bearing
80B13F
Description
80B13F IDLER ROLLER CHAIN SPROCKET ; 1" P 13T NEEDLE BRG 1" BORE
Part # 80B13F
BDI # 20096808
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
18.288
Other Features:
0.515" Maximum Bore Size | 203KRR5 Bearing
010-10601
Description
010-10601 IDLER PULLEY ; 0.634"/0.64" ID 4.625" OD
Part # 010-10601
BDI # 1309391
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing