HN100B11 IDLER
Description
HN100B11 IDLER ; NON-RETURNABLE 1-1/4" P 11T NDL BRG
Part # 1297308
BDI # 327184
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
47.625
Other Features:
2.969 Inch Hub Diameter | 0.692 Inch Teeth Width
15V5F
Description
15V5F BELT IDLER PULLEY ; 1" BORE 5/8" BW 1G NDL BRG 5" OD
Part # 15V5F
BDI # 21436923
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
5V
100B11F
Description
100B11F IDLER CHAIN SPROCKET ; 1-1/2" BORE 100 CHAIN 11T NDL BRG
Part # 100B11F
BDI # 21436919
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.007
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
011-8010
Description
011-8010 V-BELT PULLEY ; 5/8" BORE 5" OD BALL BEARING
Part # 011-8010
BDI # 22450248
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
23.813
Face Width - Inch:
0.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
17.463
Belt Width - Millimeter:
15.875
Belt Series:
A | B
Product Name:
V-Belt Idler Pulley
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
15.469
Other Features:
Pre Lubricated