P4B

COMPARE

P4B

Description
P4B IDLER PULLEY ; FLAT BELT 1" BORE 4-1/2" BW 7" OD

BREWER MACH AND GEAR

Part # P4B

BDI # 21437037

Features

Maximum Belt Width - Inch: 4.5
Maximum Belt Width - Millimeter: 114.3
Bearing Type: Ball Bearing
Face Width - Millimeter: 114.3
Face Width - Inch: 4.5

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 101.6
Other Features: Crowned Face | Used with IS1665 Idler Stub

Price Inventory : In stock
$ 229.04 / each QTY
140B11F

COMPARE

140B11F

Description
140B11F IDLER SPROCKET ; 1-1/2" BORE 140 CHAIN SIZE 11T

BREWER MACH AND GEAR

Part # 140B11F

BDI # 21436922

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.01
Length Thru Bore - Millimeter: 57.15
Length Thru Bore - Inch: 2.25

Price Inventory : Available to order
$ 181.65 / each QTY
P4F

COMPARE

P4F

Description
P4F BELT IDLER PULLEY ; 1-1/2" BORE 4-1/2" MAX BW 7" OD

BREWER MACH AND GEAR

Part # P4F

BDI # 21437038

Features

Maximum Belt Width - Inch: 4.5
Maximum Belt Width - Millimeter: 114.3
Bearing Type: Needle Bearing
Face Width - Millimeter: 114.3
Face Width - Inch: 4.5

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 101.6
Other Features: Crowned Face | Used with SO6 Idler Shaft

Price Inventory : Available to order
$ 151.00 / each QTY
010-10853

COMPARE

010-10853

Description
010-10853 IDLER PULLEY ; 0.51"/0.515" ID 7-5/16" OD

TIMKEN

Part # 010-10853

BDI # 1309395

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.313
Length Thru Bore - Millimeter: 18.288
Belt Width - Millimeter: 31.75
Belt Series: A | B | C | D
Product Name: V-Belt Idler Pulley

Price Inventory : Available to order
$ 74.27 / each QTY