Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Length Thru Bore - Millimeter:
18.3
Length Thru Bore - Inch:
0.72
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.24
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2DD Insertion Molded Bearing | 7/8 Inch Belt Size
50BB15H
Description
50BB15H BALL BEARING IDLER SPROCKET ; 50 ANSI 15 TEETH 0.638" ID X 3.32" OD
Part # 50BB15H
BDI # 920424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
25.654
Face Width - Inch:
1.01
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.2
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2DD Insertion Molded Bearing | 13/16 Inch Belt Size