VA4002
Description
VA4002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 4" OD
Part # VA4002
BDI # 17008112
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
1BU4B
Description
1BU4B BELT IDLER PULLEY ; 0.635" BORE 5/8" BW 1G BB 4" OD
Part # 1BU4B
BDI # 21436868
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
18.288
Other Features:
Used with IS166 Idler Stud
Belt Width - Millimeter:
15.875
Belt Series:
B