PBB

COMPARE

PBB

Description
PBB IDLER PULLEY ; 0.635" BORE 11/16" MAX BW 2-1/2" OD

BREWER MACH AND GEAR

Part # PBB

BDI # 20088415

Features

Maximum Belt Width - Inch: 0.688
Maximum Belt Width - Millimeter: 17.475
Bearing Type: Ball Bearing
Face Width - Millimeter: 17.475
Face Width - Inch: 0.688

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 18.288
Other Features: Crowned Face | Used with IS166 Idler Stub

Price Inventory : Available to order
$ 40.19 / each QTY