Page 1 of 2

Next

Compare
RT1001

COMPARE

RT1001

Description
RT1001 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL

FENNER DRIVES

Part # RT1001

BDI # 17283387

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 5.37
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Aluminum
Other Features: Rugged | Light Duty Rotary | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.76

Price Inventory : In stock
$ 44.56 / each QTY
RT1001-H

COMPARE

RT1001-H

Description
RT1001-H IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL

FENNER DRIVES

Part # RT1001-H

BDI # 17283388

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 5.37
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Aluminum
Other Features: Rugged
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.76

Price Inventory : In stock
$ 44.56 / each QTY
SS

COMPARE

SS

Description
SS IDLER TENSIONER ; 1/2" SHFT DIA 2-23/32" L 1-31/32" W

BREWER MACH AND GEAR

Part # SS

BDI # 21436845

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 2.719
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.969

Price Inventory : In stock
$ 23.80 / each QTY
RT1003

COMPARE

RT1003

Description
RT1003 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL

FENNER DRIVES

Part # RT1003

BDI # 17283389

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 5.37
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Aluminum
Other Features: Rugged | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.76

Price Inventory : In stock
$ 44.56 / each QTY
HM

COMPARE

HM

Description
HM IDLER TENSIONER ; 1" SHFT DIA 9-3/8" L 2-3/4" W 2-1/2" H

BREWER MACH AND GEAR

Part # HM

BDI # 21436977

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 9.375
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Screw Adjustment
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.75

Price Inventory : In stock
$ 73.64 / each QTY