FSP5A

COMPARE

FSP5A

Description
FSP5A MOTOR MULTIPLIER

BOSTON GEAR

Part # 60634

BDI # 175479

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 5:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 7.25
Overall Width - Inch: 6.625

Price Inventory : In stock
$ 621.39 / each QTY
F842B-56K-B5-M1

COMPARE

F842B-56K-B5-M1

Description
F842B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00775

BDI # 180564

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 31.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 10.73
Overall Width - Inch: 6.62

Price Inventory : In stock
$ 786.65 / each QTY
F622B-12.5-B7

COMPARE

F622B-12.5-B7

Description
F622B-12.5-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28219

BDI # 165520

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 338519
Mounting Method: Base Mounted
Overall Length - Inch: 13

Price Inventory : Available to order
$ 1,341.81 / each QTY