F622B-12.5-B7

COMPARE

F622B-12.5-B7

Description
F622B-12.5-B7 HELICAL GEAR SPEED REDUCER ; POR NON-RETURNABLE

BOSTON GEAR

Part # 28219

BDI # 165520

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 338519
Mounting Method: Base Mounted
Overall Length - Inch: 13

Price Inventory : Available to order
$ 1,341.81 / each QTY